22HH150

COMPARE

22HH150

Description
22HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE

BROWNING

Part # 1057090

BDI # 324976

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 96.85
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter: 88.925
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24LH050

COMPARE

24LH050

Description
24LH050 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1056019

BDI # 325007

Features

Pitch Diameter - Inch: 2.865
Flange Outside Diameter - Millimeter: 79.375
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Belt Pitch: 3/8 Inch
Other Features: Light | Split Taper Bushing | Type 5
Pitch Diameter - Millimeter: 72.771
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
2AK39H

COMPARE

2AK39H

Description
2AK39H V-BELT SHEAVE ; 2GRV 3-3/4" OD BUSHED

BROWNING

Part # 1042746

BDI # 321723

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Outside Diameter - Millimeter: 95.25
Other Features: Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17098

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
AK54H

COMPARE

AK54H

Description
AK54H V-BELT SHEAVE ; 1GRV A 5.25" OD BORED FOR H

BROWNING

Part # 1042167

BDI # 321661

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Other Features: Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN: 17073

Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
W-32S-H

COMPARE

W-32S-H

Description
W-32S-H EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038852

BDI # 397542

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.154
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 81.483
Mounting Method: Bushed
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY