Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.348
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
W8014M120-J
Description
W8014M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M120-J
BDI # 613130
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578048
Pitch Diameter - Millimeter:
356.51
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed