14H100 JA

COMPARE

14H100 JA

Description
14H100 JA SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 14H100 JA

BDI # 615487

Features

Pitch Diameter - Inch: 2.228
Flange Outside Diameter - Millimeter: 63.094
Inch - Metric: Inch
Outside Diameter - Inch: 2.174
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: QD Bushing | Solid Style
Global Part Number GPN: 573911
Pitch Diameter - Millimeter: 56.6

Price Inventory : Available to order
Loading Price
QTY
P24-8M-20-JA HTD

COMPARE

P24-8M-20-JA HTD

Description
P24-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110701

BDI # 254551

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY