21HB100

COMPARE

21HB100

Description
21HB100 TIMING PULLEY ; 1/2" P 21T 1" WD 3/4" ID MPB

BROWNING

Part # 1055466

BDI # 324960

Features

Pitch Diameter - Inch: 3.342
Flange Outside Diameter - Millimeter: 92.075
Inch - Metric: Inch
Outside Diameter - Inch: 3.288
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | Type 2
Pitch Diameter - Millimeter: 84.887
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY