3TB50
Description
3TB50 V-BELT PULLEY SHEAVE ; 3 GROOVES 5.35" OD BUSHED SPLIT TAPER B
Part # 1001684
BDI # 328553
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14175
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 66 P
Description
3 B 66 P V-BELT SHEAVE ; 3GR B 6.6" PD BORED FOR P1 BUSHING
Part # 3 B 66 P
BDI # 21975416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 68 P
Description
3 B 68 P V-BELT SHEAVE ; 3GR B 6.8" PD BORED FOR P1 BUSHING
Part # 3 B 68 P
BDI # 21975418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 38 P
Description
3 B 38 P V-BELT SHEAVE ; 3GR B 3.8" PD BORED FOR P1 BUSHING
Part # 3 B 38 P
BDI # 21977906
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.68
Outside Diameter - Millimeter:
118.872
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
P1
Number of Grooves:
3