Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.48
Outside Diameter - Millimeter:
113.792
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
P1
Number of Grooves:
4
4 B 58 P
Description
4 B 58 P V-BELT SHEAVE ; 4GR B 5.8" PD BORE FOR P1 BUSHING
Part # 4 B 58 P
BDI # 21975936
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 56 P
Description
4 B 56 P V-BELT SHEAVE ; 4GR B 5.6" PD BORE FOR P1 BUSHING
Part # 4 B 56 P
BDI # 21975932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 40 P
Description
4 B 40 P V-BELT SHEAVE ; 4GR B 4" OD BORED FOR P1 BUSHING
Part # 4 B 40 P
BDI # 21982087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
4 B 42 P
Description
4 B 42 P V-BELT SHEAVE ; 4GR B 4.2" OD BORED FOR P1 BUSHING
Part # 4 B 42 P
BDI # 21982089
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4