B38PTH8M22P
Description
B38PTH8M22P SYNCHRONOUS PULLEY ; 8MM PITCH 38 TEETH 22MM BELT WD
Part # B38PTH8M22P
BDI # 21969322
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.004
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574685
Pitch Diameter - Millimeter:
96.77