3 C 56 P
Description
3 C 56 P V-BELT SHEAVE ; 3GR C 5" PD BORED FOR P1 BUSHING
Part # 3 C 56 P
BDI # 21975492
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P2
Number of Grooves:
3
4 B 36 P
Description
4 B 36 P V-BELT SHEAVE ; COMB CONVENTIONAL QD 4 GROOVE
Part # 4 B 36 P
BDI # 21445208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
4
4 B 34 P
Description
4 B 34 P V-BELT SHEAVE ; 4GR B 3.4" OD BORED FOR P1 BUSHING
Part # 4 B 34 P
BDI # 21982079
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
4
4 C 56 P
Description
4 C 56 P V-BELT SHEAVE ; 4GR C 5.6" OD BORED FOR P1 BUSHING
Part # 4 C 56 P
BDI # 21982123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P2
Number of Grooves:
4
5 B 40 P
Description
5 B 40 P V-BELT SHEAVE ; 5GR B 4" PD BORED FOR P1 BUSHING
Part # 5 B 40 P
BDI # 21976358
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.35
Outside Diameter - Millimeter:
110.49
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5