3 B 70 SK
Description
3 B 70 SK V-BELT SHEAVE ; 3 GROOVES 7.35" OD BUSHED
Part # 3 B 70 SK
BDI # 618202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581397
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 B 86 SK
Description
3 B 86 SK V-BELT SHEAVE ; 3 GROOVES 8.95" OD BUSHED
Part # 3 B 86 SK
BDI # 618206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581046
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 B 80 SK
Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED
Part # 3 B 80 SK
BDI # 618205
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581368
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 B 74 SK
Description
3 B 74 SK V-BELT SHEAVE ; 3 GROOVES 7-3/4" OD BUSHED
Part # 3 B 74 SK
BDI # 618203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580489
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
3 B 110 SK
Description
3 B 110 SK V-BELT SHEAVE ; 3 GROOVES 11.35" OD BUSHED
Part # 3 B 110 SK
BDI # 618148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580538
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3