N16H100 IDLER
Description
N16H100 IDLER ; NON-RETURNABLE 1" B 1" BW H 1/2" BP 16T
Part # 1297076
BDI # 327207
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
25.4
Belt Pitch:
1/2 Inch
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
25.4
37-IDL-SPRK
Description
37-IDL-SPRK IDLER PULLEY ; 40MM BORE 37MM BW 14M 14MM BP 30T
Part # 77201610
BDI # 1104885
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.153
Length Thru Bore - Millimeter:
23
Belt Pitch:
14 MM
Other Features:
6308 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
37
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
0
Belt Pitch:
8 Millimeter
Flanges:
No
Other Features:
Poly Chain GT | 3/4"-16 Thread Size
Belt Width - Millimeter:
12