Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374875
Bushing Series:
1210
2012 X 1-7/8-KW
Description
2012 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 2-3/4" OD 1-1/4" LTB
Part # 117095
BDI # 256137
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
459975
Bushing Series:
2012
Features
Component:
Element
Width - Millimeter:
120.65
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
12.375
Outside Diameter - Millimeter:
314.325
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
9076In-Lbs
Width - Inch:
4.75
3535 X 2-1/8-KW
Description
3535 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 5" OD 3-1/2" LTB
Part # 117218
BDI # 256225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460214
Bushing Series:
3535
1008 X 1/2-KW
Description
1008 X 1/2-KW TL BUSHING ; 1/2" BORE 1.386" OD 7/8" LTB
Part # 119176
BDI # 256781
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
459756
Bushing Series:
1008