Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382570
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
736.6
Belt Style:
V-Belt
Belt Outside Length - Inch:
29
Belt Series:
4L
Belt Width - Inch:
0.5
50BS12 1
Description
50BS12 1 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1" BORE
Part # 50BS12 1
BDI # 621247
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33169
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
35BS13 5/8
Description
35BS13 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 13T 5/8" BORE
Part # 35BS13 5/8
BDI # 618647
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32349
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
40BS19HT 1
Description
40BS19HT 1 ROLLER CHAIN SPROCKET ; 40 CHAIN 19T B-HUB ONE SIDE 1" FB
Part # 40BS19HT 1
BDI # 619621
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Global Part Number GPN:
33061
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore