PHS 04B-1BH10
Description
PHS 04B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1BH10
BDI # 1284403
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.765
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.854
Pitch Diameter - Millimeter:
19.42
Mounting Method:
Rough Bore
PHS 04B-1A38
Description
PHS 04B-1A38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1A38
BDI # 1284394
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.861
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.953
Pitch Diameter - Millimeter:
72.66
Mounting Method:
Rough Bore
PHS 04B-1A114
Description
PHS 04B-1A114 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1A114
BDI # 1284384
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
PHS 04B-1A32
Description
PHS 04B-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1A32
BDI # 1284391
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.41
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
61.21
Mounting Method:
Rough Bore
PHS 04B-1A35
Description
PHS 04B-1A35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1A35
BDI # 1284392
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.728
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore