PHS 05B-1BH48
Description
PHS 05B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH48
BDI # 1284527
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore
PHS 05B-1A32
Description
PHS 05B-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A32
BDI # 1284445
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.343
Pitch Diameter - Millimeter:
81.61
Mounting Method:
Rough Bore
PHS 05B-1A42
Description
PHS 05B-1A42 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A42
BDI # 1284455
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.346
Pitch Diameter - Millimeter:
107.05
Mounting Method:
Rough Bore
PHS 05B-1A46
Description
PHS 05B-1A46 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A46
BDI # 1284459
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHS 05B-1A70
Description
PHS 05B-1A70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A70
BDI # 1284467
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore