08A20
Description
08A20 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 10MM PLAIN BORE A PLATE
Part # 08A20
BDI # 613310
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Global Part Number GPN:
570801
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
08B20
Description
08B20 ROLLER CHAIN SPROCKET ; 1/2" PITCH 20T 12MM MIN PLAIN BORE
Part # 08B20
BDI # 613392
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Global Part Number GPN:
569243
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore