Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Simplex Type
Global Part Number GPN:
571046
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
PHS 08B-1A100
Description
PHS 08B-1A100 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A100
BDI # 1285037
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
PHS 08B-1A114
Description
PHS 08B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1A114
BDI # 1285038
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type
Global Part Number GPN:
569962
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore