PHS 08B-1BH32
Description
PHS 08B-1BH32 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH32
BDI # 1285109
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type
Global Part Number GPN:
570126
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
08BTB32
Description
08BTB32 ROLLER CHAIN SPROCKET ; BUSHED 08B-1 CHAIN 32T B-HUB ONE SIDE
Part # 08BTB32
BDI # 613363
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569255
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Bushed
08B32
Description
08B32 ROLLER CHAIN SPROCKET ; 1/2" PITCH 32T 16MM MIN PLAIN BORE
Part # 08B32
BDI # 613404
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
Simplex Type
Global Part Number GPN:
570883
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore