D08ATB15
Description
D08ATB15 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08ATB15
BDI # 607167
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569403
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed
D08ATB17
Description
D08ATB17 ROLLER CHAIN SPROCKET ; 08 CHAIN 17 TEETH 2 ROW
Part # D08ATB17
BDI # 607169
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569364
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
D08ATB16
Description
D08ATB16 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08ATB16
BDI # 607168
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570378
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
PHS 08B-2TBH17
Description
PHS 08B-2TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH17
BDI # 1285316
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Bushed
PHS 08B-2TBH15
Description
PHS 08B-2TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TBH15
BDI # 1285313
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Bushed