A100B30HF X 2-3/4 KW2SS

COMPARE

A100B30HF X 2-3/4 KW2SS

Description
A100B30HF X 2-3/4 KW2SS RLR CHAIN SPKT

TSUBAKI

Part # A100B30HF X 2-3/4 KW2SS

BDI # 24515264

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 11.959
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.643
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY