100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
100BTB22
Description
100BTB22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR 2517 BUSHING
Part # 100BTB22
BDI # 614251
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31917
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
H100E25
Description
H100E25 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 25T QD-BUSH W/HT
Part # 100E25H
BDI # 920196
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
9.974
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.645
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
253.34
Mounting Method:
Bushed
100B22
Description
100B22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T 1-5/16" MIN PLAIN BORE
Part # 100B22
BDI # 614292
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Global Part Number GPN:
35942
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
100BS22 1 15/16
Description
100BS22 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 100BS22 1 15/16
BDI # 614198
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
With 2 Set Screw
Global Part Number GPN:
35288
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Finished Bore