100Q17H
Description
100Q17H ROLLER CHAIN SPROCKET ; 1-1/4" P 17T HT BORE FOR Q BUSHING
Part # 100Q17H
BDI # 614370
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Global Part Number GPN:
571410
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
H100B12
Description
H100B12 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 12T B-STYLE W/HT
Part # 100B12HT
BDI # 914017
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.415
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
100Q14H
Description
100Q14H ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T HARD SPLIT TAPER BUSHED
Part # 100Q14H
BDI # 614367
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Split Taper Bushing
Global Part Number GPN:
571135
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed
100BTB15H
Description
100BTB15H ROLLER CHAIN SPROCKET ; 1-1/4" P 15T HT BORE FOR 2517 BUSHING
Part # 100BTB15H
BDI # 614238
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31904
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed
100Q13H
Description
100Q13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR Q BUSHING
Part # 100Q13H
BDI # 614366
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
571407
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed