100A14
Description
100A14 ROLLER CHAIN SPROCKET ; 1-1/4" P 14T 1-1/4" PLAIN BORE A PLATE
Part # 100A14
BDI # 614065
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
31358
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
H100A14
Description
100A14 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 14T A-PLATE W/HT
Part # 100A14
BDI # 913839
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
100A14H X 1-1/4
Description
100A14H X 1-1/4 ROLLER CHAIN SPROCKET
Part # 100A14H X 1-1/4
BDI # 25179844
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Finished Bore