100A16SS
Description
100A16SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100A16SS
BDI # 614068
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
571886
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
H100A16
Description
100A16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 16T A-PLATE W/HT
Part # 100A16
BDI # 913841
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
100A16
Description
100A16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T 1-1/4" PLAIN BORE A PLATE
Part # 100A16
BDI # 614067
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Global Part Number GPN:
31360
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Rough Bore
H100A16 X 3
Description
H100A16 X 3 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 3" BORE 16-TEETH
Part # H100A16 X 3
BDI # 21462702
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Finished Bore