Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
31361
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100A17SS
Description
100A17SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK
Part # 100A17SS
BDI # 614070
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.436
Global Part Number GPN:
571887
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
PHS 100-1AH17
Description
PHS 100-1AH17 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1AH17
BDI # 1292277
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
H100A17
Description
100A17 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 17T A-PLATE W/HT
Part # 100A17
BDI # 913842
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore