100A8
Description
100A8 ROLLER CHAIN SPROCKET ; RSB 100 CHAIN 8T A-NO HUB 1 ROW
Part # 100A8
BDI # 614122
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
31409
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
H100A8
Description
100A8 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 8T A-PLATE W/HT
Part # 100A8
BDI # 913855
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore