100B20 X 2-1/4IN

COMPARE

100B20 X 2-1/4IN

Description
100B20 X 2-1/4IN SPROCKET ; BELT AND HOPPER

MARTIN SPROCKET & GR

Part # 100B20 X 2-1/4IN

BDI # 24742367

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
LB100-OR10BX

COMPARE

LB100-OR10BX

Description
LB100-OR10BX ROLLER CHAIN ; POR LINK-BELT 10/BOX

LINKBELT

Part # 0842237

BDI # 571413

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : Available to order
Loading Price
QTY