Page 1 of 77

Next

Compare
D100B12

COMPARE

D100B12

Description
D100B12 ROLLER CHAIN SPROCKET ; 1-1/4" P 12T DOUBLE 1" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D100B12

BDI # 607293

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Global Part Number GPN: 30480
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D100J60

COMPARE

D100J60

Description
D100J60 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D100J60

BDI # 607317

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 23.884
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 24.601
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 30412
Pitch Diameter - Millimeter: 606.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100R20

COMPARE

D100R20

Description
D100R20 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D100R20

BDI # 607329

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571138
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100R24

COMPARE

D100R24

Description
D100R24 ROLLER CHAIN SPROCKET ; BUSHED 100-2 CHAIN 24T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D100R24

BDI # 607332

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Pitch Diameter - Inch: 9.576
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.245
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571177
Pitch Diameter - Millimeter: 243.23
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D100B18

COMPARE

D100B18

Description
D100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D100B18

BDI # 607299

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.199
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.839
Global Part Number GPN: 30486
Pitch Diameter - Millimeter: 182.855
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY