E100J60
Description
E100J60 ROLLER CHAIN SPROCKET ; BUSHED 100-3 CHAIN 60T C-HUB BOTH SIDES
Part # E100J60
BDI # 608361
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
QD Bushing
Global Part Number GPN:
30708
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
E100C60
Description
E100C60 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C60
BDI # 608356
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Triplex Type
Global Part Number GPN:
36417
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
E100C70
Description
E100C70 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100C70
BDI # 608357
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Other Features:
Triplex Type
Global Part Number GPN:
36418
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore