Page 1 of 2

Next

Compare
F100C84 X 4-15/16 KW 2SS

COMPARE

F100C84 X 4-15/16 KW 2SS

Description
F100C84 X 4-15/16 KW 2SS RLR CHAIN SPRKT ; 4-15/16" BORE 84 TEETH

MARTIN SPROCKET & GR

Part # F100C84 X 4-15/16 KW 2SS

BDI # 22966871

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.158
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 849.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F100C12H 2-7/16 5/8KW 2SS

COMPARE

F100C12H 2-7/16 5/8KW 2SS

Description
F100C12H 2-7/16 5/8KW 2SS SPROCKET ; 12 TEETH 4.83" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # F100C12H 2-7/16 5/8KW 2SS

BDI # 21552205

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 4.83
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.415
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 122.67
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F100C84 4-15/16 5/8 KW 2SS

COMPARE

F100C84 4-15/16 5/8 KW 2SS

Description
F100C84 4-15/16 5/8 KW 2SS CHN SPROCKET ; 07-8326218 / 21-1800

MARTIN SPROCKET & GR

Part # F100C84 4-15/16 5/8 KW 2SS

BDI # 24317575

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 33.43
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 34.158
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 849.13
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F100B23 X 3

COMPARE

F100B23 X 3

Description
F100B23 X 3 RLR CHAIN SPROCKET ; 100 ANSI 23 TEETH 3" BORE

MARTIN SPROCKET & GR

Part # F100B23 X 3

BDI # 24757094

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.18

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.845
Pitch Diameter - Millimeter: 233.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F100B23 X 3-15/16

COMPARE

F100B23 X 3-15/16

Description
F100B23 X 3-15/16 SPROCKET

MARTIN SPROCKET & GR

Part # F100B23 X 3-15/16

BDI # 24709648

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.18

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.845
Pitch Diameter - Millimeter: 233.17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY