10BTB38
Description
10BTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB38
BDI # 613904
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570927
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
PHS 10B-1TBH21
Description
PHS 10B-1TBH21 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH21
BDI # 1285643
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed
PHS 10B-1TBH27
Description
PHS 10B-1TBH27 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH27
BDI # 1285654
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
PHS 10B-1TB45
Description
PHS 10B-1TB45 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB45
BDI # 1285668
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
PHS 10B-1TB29
Description
PHS 10B-1TB29 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TB29
BDI # 1285657
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Bushed