PHS 10B-1BH16
Description
PHS 10B-1BH16 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH16
BDI # 1285506
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Simplex Type
Global Part Number GPN:
570767
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
PHS 10B-1DSA16
Description
PHS 10B-1DSA16 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA16
BDI # 1285601
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
10BTB16H
Description
10BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB16H
BDI # 613887
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569551
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
3.204
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Simplex Type
Global Part Number GPN:
570242
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore