D10B12H X 14MM RSB
Description
D10B12H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B12
BDI # 22381162
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
Duplex Type
Global Part Number GPN:
571014
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore
PHS 10B-2BH12
Description
PHS 10B-2BH12 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH12
BDI # 1285685
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.415
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.708
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Rough Bore