PHS 10B-2BH21
Description
PHS 10B-2BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2BH21
BDI # 1285703
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
D10B21H X 16MM RSB
Description
D10B21H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B21
BDI # 22381182
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Duplex Type
Global Part Number GPN:
570215
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore
D10BTB21
Description
D10BTB21 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB21
BDI # 607242
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570274
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.51
Mounting Method:
Rough Bore