Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type
Global Part Number GPN:
570628
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
D10CTB60
Description
D10CTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB60
BDI # 607286
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569603
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
PHS 10B-2TB60
Description
PHS 10B-2TB60 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-2TB60
BDI # 1285774
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
D10B60H X 32MM RSB
Description
D10B60H X 32MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B60H X 32MM RSB
BDI # 22381433
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
32MM Plain Bore
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore