120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120B14
Description
120B14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T 1-3/8" MIN PLAIN BORE
Part # 120B14
BDI # 615092
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Global Part Number GPN:
35966
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Rough Bore