120SF14
Description
120SF14 ROLLER CHAIN SPROCKET ; 1-1/2" P 14T BORE FOR SF BUSHING
Part # 120SF14
BDI # 615203
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Other Features:
QD Bushing
Global Part Number GPN:
31243
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Bushed
120SF15H
Description
120SF15H ROLLER CHAIN SPROCKET ; 1-1/2" P 15T BORED FOR SSF BUSHING
Part # 120SF15H
BDI # 615206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
QD Bushing
Global Part Number GPN:
31246
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
120BTB30
Description
120BTB30 ROLLER CHAIN SPROCKET ; 120 CHAIN 30 TEETH 1 ROW NO HT
Part # 120BTB30
BDI # 615086
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31959
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
120BTB16H
Description
120BTB16H ROLLER CHAIN SPROCKET ; 1-1/2" P 16T HT BORE FOR 3020 BUSHING
Part # 120BTB16H
BDI # 615071
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31944
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
120F32
Description
120F32 ROLLER CHAIN SPROCKET ; 120 CHAIN 32 TEETH 1 ROW
Part # 120F32
BDI # 615154
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Global Part Number GPN:
31228
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed