D120B24H X 2-15/16
Description
D120B24H X 2-15/16 ROLLER CHAIN SPROCKET ; 12.29" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B24H X 2-15/16
BDI # 21472708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B18H X 3-1/8
Description
D120B18H X 3-1/8 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B18H X 3-1/8
BDI # 21472705
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
D120A16 2IN
Description
D120A16 2IN PLAIN BORE SPROCKET ; 16 TEETH NO HUB
Part # D120A16 2IN
BDI # 21968328
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16 X 3.25 5/8-11X5/8 KW 2SS
Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T
Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS
BDI # 24023234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16 3-3/8 KWY 2SS
Description
D120B16 3-3/8 KWY 2SS RLR CHAIN SPROCKET ; 16 TEETH 8.44" OUTSIDE DIA
Part # D120B16 3-3/8 KWY 2SS
BDI # 21552199
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore