D120B16
Description
D120B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B16
BDI # 607412
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Duplex Type
Global Part Number GPN:
30502
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
D120B16H
Description
D120B16H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B16
BDI # 17159953
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Global Part Number GPN:
37156
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
D120B16 X 3.25 5/8-11X5/8 KW 2SS
Description
D120B16 X 3.25 5/8-11X5/8 KW 2SS SPRKT ; 120CHAIN 16T
Part # D120B16 X 3.25 5/8-11X5/8 KW 2SS
BDI # 24023234
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H
Description
D120B16H SPROCKET ; ROLLER CHAIN SPROCKET 0.625IN PITCH
Part # D120B16H
BDI # 21515976
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Rough Bore
D120B16 3-1/2 KW 2SS
Description
D120B16 3-1/2 KW 2SS SPROCKET ; 3-1/2IN BORE 16 TEETH STEEL
Part # D120B16 3-1/2 KW 2SS
BDI # 21445487
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore