D120B42H 2-15/16 KW SS
Description
D120B42H 2-15/16 KW SS SPROCKET ; HARDEND TEETH DOUBLE SPROCKET FOR 120-2
Part # D120B42H 2-15/16 KW SS
BDI # 24096399
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
D120B42 2-15/16 KW SS MTO
Description
D120B42 2-15/16 KW SS MTO SPROCKET
Part # D120B42 2-15/16 KW SS MTO
BDI # 24096397
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Finished Bore
D120B42H X 1 RSB
Description
D120B42H X 1 RSB SPROCKET ; 1" RSB 42 TEETH B STYLE
Part # D120B42H X 1 RSB
BDI # 24939736
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
20.073
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.916
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
509.854
Mounting Method:
Rough Bore