E120B21 MTO
Description
E120B21 MTO CHAIN SPROCKET ; TRIPLE ROLLER B
Part # E120B21 MTO
BDI # 25945039
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore