F120B18 MTO SPK QUAD B
Description
F120B18 MTO SPK QUAD B SPROCKET ; 18 TEETH 9.41" OUTSIDE DIA
Part # F120B18 MTO SPK QUAD B
BDI # 21552206
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-4
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Rough Bore