PHS 12B-1DSA18
Description
PHS 12B-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA18
BDI # 1285991
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
PHS 12B-1DSTB18
Description
PHS 12B-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB18
BDI # 1286005
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed