PHS 12B-1DSA22
Description
PHS 12B-1DSA22 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA22
BDI # 1285995
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Rough Bore
PHS 12B-1DSTB22
Description
PHS 12B-1DSTB22 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB22
BDI # 1286009
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed