PHS 12B-1DSA25
Description
PHS 12B-1DSA25 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSA25
BDI # 1285998
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
PHS 12B-1DSTB25
Description
PHS 12B-1DSTB25 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1DSTB25
BDI # 1286012
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed