Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Global Part Number GPN:
35990
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
140BTB16
Description
140BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140BTB16
BDI # 615565
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31974
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Bushed