Page 1 of 119

Next

Compare
160B15H 3-1/8IN DRUM SPROCKET

COMPARE

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.62

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.608
Pitch Diameter - Millimeter: 244.348
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B13 X 3-1/4

COMPARE

160B13 X 3-1/4

Description
160B13 X 3-1/4 FORD SPEC SPROCKET ; 160 ANSI 13 TEETH 3-1/4" BORE

MARTIN SPROCKET & GR

Part # 160B13 X 3-1/4

BDI # 24539796

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.314
Pitch Diameter - Millimeter: 212.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160BTB18

COMPARE

160BTB18

Description
160BTB18 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160BTB18

BDI # 615993

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 11.518
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 12.542
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32004
Pitch Diameter - Millimeter: 292.55
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160BS11H X 3-1/4 KW/SS

COMPARE

160BS11H X 3-1/4 KW/SS

Description
160BS11H X 3-1/4 KW/SS SPROCKET

MARTIN SPROCKET & GR

Part # 160BS11H X 3-1/4 KW/SS

BDI # 24867337

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 7.1
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.012
Other Features: With Set Screw
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160B11H 2-15/16IN 2.0IN LTB

COMPARE

160B11H 2-15/16IN 2.0IN LTB

Description
160B11H 2-15/16IN 2.0IN LTB SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160B11H 2-15/16IN 2.0IN LTB

BDI # 21445048

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.1

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.012
Pitch Diameter - Millimeter: 180.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY