RS160-2-CL
        
            Description
            
            RS160-2-CL CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
    
Part # 160-2CL
BDI # 903652
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Component:
                            
                                Connecting Link
                        
        
                            Roller Diameter - Millimeter:
                            
                                28.575
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Number of Strands:
                            
                                2
                        
        
D160B21
        
            Description
            
            D160B21 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
    
Part # D160B21
BDI # 607519
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Pitch Diameter - Inch:
                            
                                13.42
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                14.47
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                30536
                        
        
                            Pitch Diameter - Millimeter:
                            
                                340.868
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
160-2 SUP RIV 10FT
        
            Description
            
            160-2 SUP RIV 10FT ROLLER CHAIN ; 10FT/BOX
    
Part # 160-2SUPERRB
BDI # 903998
Features
        
                            Roller Width - Inch:
                            
                                1.25
                        
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Component:
                            
                                Chain
                        
        
                            Roller Diameter - Millimeter:
                            
                                28.575
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Other Features:
                            
                                Super Series
                        
        
                            Chain Series:
                            
                                Standard
                        
        
                            Internal Special Features:
                            
                                No
                        
        
D160B15
        
            Description
            
            D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
    
Part # D160B15
BDI # 607513
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Pitch Diameter - Inch:
                            
                                9.62
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                10.608
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                30530
                        
        
                            Pitch Diameter - Millimeter:
                            
                                244.348
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
D160B24H
        
            Description
            
            D160B24H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
    
Part # D160B24
BDI # 17159968
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Pitch Diameter - Inch:
                            
                                15.322
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                16.392
                        
        
                            Global Part Number GPN:
                            
                                37193
                        
        
                            Pitch Diameter - Millimeter:
                            
                                389.19
                        
        
                            Mounting Method:
                            
                                Rough Bore