E160C24 X 5-1/4IN
Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160
Part # E160C24 X 5-1/4IN
BDI # 25197103
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
160-3 SUPER C/L
Description
160-3 SUPER C/L CONNECTING LINK ; 160 ANSI 2" CHAIN PITCH 3 STRAND
Part # 160-3 SUPER C/L
BDI # 21524966
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Super Series
Chain Series:
Standard
Internal Special Features:
Higher Horsepower Capacity
PHC 160-3X5MTR
Description
PHC 160-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160-3X5MTR
BDI # 1280031
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 160-3CX5MTR
Description
PHC 160-3CX5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 160-3CX5MTR
BDI # 1280289
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 160-3CX10FT
Description
PHC 160-3CX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 160-3CX10FT
BDI # 1280290
Features
Roller Width - Inch:
1.242
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Chain
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No