Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.252
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.254
Pitch Diameter - Millimeter:
260.39
Mounting Method:
Rough Bore
E160B18 X 130MM MTO
Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED
Part # E160B18 X 130MM MTO
BDI # 24065658
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
E160B45 X 4-15/16 1-1/4X5/8KW 2SS
Description
E160B45 X 4-15/16 1-1/4X5/8KW 2SS SPRCKT ; MTO
Part # E160B45 X 4-15/16 1-1/4X5/8KW 2SS
BDI # 25848028
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
E160C24H X 6.500 KW SS
Description
E160C24H X 6.500 KW SS SPROCKET ; 6.500" BORE
Part # E160C24H X 6.500 KW SS
BDI # 25190350
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Finished Bore
E160B22 X 4-1/4 1X1/2KW 2SS
Description
E160B22 X 4-1/4 1X1/2KW 2SS SPROCKET
Part # E160B22 X 4-1/4 1X1/2KW 2SS
BDI # 25184455
Features
Chain Pitch - Inch:
2
Chain Size:
160-3
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.054
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.11
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.96
Mounting Method:
Finished Bore