PHS 16B-2BH27
Description
PHS 16B-2BH27 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH27
BDI # 1286497
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
PHS 16B-2BH26
Description
PHS 16B-2BH26 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH26
BDI # 1286495
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
D16B25H X 25MM RSB
Description
D16B25H X 25MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B25
BDI # 22381481
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D16B17H X 20MM RSB
Description
D16B17H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D16B17
BDI # 22382596
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
570480
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore